Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 3/4" x 7" EconoWrap W/ Elastic Band, M-07-EE2-BK, Black, 2 Pack

Rip-Tie, 3/4" x 7" EconoWrap W/ Elastic Band, M-07-EE2-BK, Black, 2 Pack

Item #: WBB1108416

Not Yet Rated

Minimum Quantity: 13

Price: $3.63

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 3/4" x 7" EconoWrap W/ Elastic Band, M-07-EE2-BK, Black, 2 Pack

EconoWrap is simple and easy to use, and is designed for organizing cables and cords for the more budget conscious user. Can be used to hold simple wire or cable bundles.

Features
  • Good for at least 2000 re-fastenings.
  • Available in 3/4" and 1" width, 7" and 11" lengths.
  • 10 Colors are available.
  • Sewn and not heat bonded.


  • Product Specifications

    • LENGTH INCHES7"
    • WIDTH INCHES3/4"
    • DESCRIPTIONEconoWrap w/ Elastic Band
    • COLORBlack
    • PACKAGE QUANTITY2 Pack
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Wiremold 5507b-Fw Nm Blank Faceplate, Fog White

    Item #: B865729

    Not Yet Rated

    Usually ships in 5 to 8 days

    $3.37

    Close

    13 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 3/4" x 7" EconoWrap W/ Elastic Band, M-07-EE2-BK, Black, 2 Pack

    Rip-Tie, 3/4" x 7" EconoWrap W/ Elastic Band, M-07-EE2-BK, Black, 2 Pack

    Item #: WBB1108416

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant