Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 3/4" x 75' WrapStrap Plus, Q-75-MRL-BK, Black, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Rip-Tie, 3/4" x 75' WrapStrap Plus, Q-75-MRL-BK, Black, 1 Roll

Item #: WBB1108222

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($46.50)

Price: $23.25
Product Information
Customer Review
Product Q&A
Rip-Tie, 3/4" x 75' WrapStrap Plus, Q-75-MRL-BK, Black, 1 Roll

The Rip-Tie WrapStrap is perfect for cable installations in limited spaces. This strap has the same durability as Rip-Tie WrapStrap but features a low profile loop with polyethylene hook. Allowing for a lower cost and thinner profile than the Rip-Tie WrapStrap.

Features
  • Good for at least 200 re-fastenings.
  • Worldwide patented laminating hook and loop design.


  • Product Specifications

      • LENGTH INCHES75'
      • DESCRIPTIONWrapStrap Plus
      • COLORBlack
      • WIDTH INCHES3/4"
      • PACKAGE QUANTITY1 Roll

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!