Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 5/8" x 1.5" Unitag Labels, U-15-100-W, White, 100 Pack

Rip-Tie, 5/8" x 1.5" Unitag Labels, U-15-100-W, White, 100 Pack

Item #: WBB1108274

Not Yet Rated

Minimum Quantity: 2

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 5/8" x 1.5" Unitag Labels, U-15-100-W, White, 100 Pack

Unitag cable identification labels, installs quickly and easily on any cable. Save time when troubleshooting networks with these helpful labels. This product is also UL 94V-2 fire retardant.



Product Specifications

  • LENGTH INCHES1.5"
  • WIDTH INCHES5/8"
  • DESCRIPTIONUnitag Label
  • COLORWhite
  • PACKAGE QUANTITY100 Pack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rip-Tie, 1/2" x 12" Lite, Y-12-025-Y, Yellow, 1 Roll of 25

Item #: B1108725

Not Yet Rated

Usually ships in 1 to 4 days

$23.50

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rip-Tie, 5/8" x 1.5" Unitag Labels, U-15-100-W, White, 100 Pack

Rip-Tie, 5/8" x 1.5" Unitag Labels, U-15-100-W, White, 100 Pack

Item #: WBB1108274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant