Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 5/8" x 2" Unitag Labels, U-20-010-BU, Blue, 10 Pack

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Rip-Tie, 5/8" x 2" Unitag Labels, U-20-010-BU, Blue, 10 Pack

Item #: WBB1108327

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($38.52)

Price: $4.28
Product Information
Customer Review
Product Q&A
Rip-Tie, 5/8" x 2" Unitag Labels, U-20-010-BU, Blue, 10 Pack

Unitag cable identification labels, installs quickly and easily on any cable. Save time when troubleshooting networks with these helpful labels. This product is also UL 94V-2 fire retardant.



Product Specifications

    • LENGTH INCHES2"
    • DESCRIPTIONUnitag Label
    • COLORBlue
    • WIDTH INCHES5/8"
    • PACKAGE QUANTITY10 Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!