Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 5/8" x 2.5" Unitag Labels, U-25-010-Y, Yellow, 10 Pack

Rip-Tie, 5/8" x 2.5" Unitag Labels, U-25-010-Y, Yellow, 10 Pack

Item #: WBB1108260

Not Yet Rated

Minimum Quantity: 9

Price: $4.61

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 5/8" x 2.5" Unitag Labels, U-25-010-Y, Yellow, 10 Pack

Unitag cable identification labels, installs quickly and easily on any cable. Save time when troubleshooting networks with these helpful labels. This product is also UL 94V-2 fire retardant.



Product Specifications

  • LENGTH INCHES2.5"
  • WIDTH INCHES5/8"
  • DESCRIPTIONUnitag Label
  • COLORYellow
  • PACKAGE QUANTITY10 Pack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wiremold 2348s/51 Shallow Device/Extension Box, Ivory, 4-3/4"L

Item #: B865730

Not Yet Rated

Usually ships in 5 to 8 days

$5.30

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rip-Tie, 5/8" x 2.5" Unitag Labels, U-25-010-Y, Yellow, 10 Pack

Rip-Tie, 5/8" x 2.5" Unitag Labels, U-25-010-Y, Yellow, 10 Pack

Item #: WBB1108260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant