Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 45-308MTG 8" Mounting Tie - 15 pk.

Gardner Bender 45-308MTG 8" Mounting Tie - 15 pk.

Item #: WBB529991

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.40

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8" Mounting Tie

Features

  • 8" Cable Ties
  • Tensile Strength: 50 lbs
  • Bundle Dia: 2"

Product Specifications

  • TENSILE STRENGTH75
  • TYPEMounting Tab
  • THICKNESS INCHES0.055
  • MAX BUNDLE DIAMETER IN.2
  • LENGTH INCHES8
  • WIDTH INCHES0.17
  • BRANDGardner Bender®
  • MANUFACTURERS PART NUMBER45-308MTG
  • COLORBlack
  • PACKAGE QUANTITY15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender 48-308 Mounting Cable Tie, 8" 50 Lb - 100 pk.

Item #: B524577

Not Yet Rated

Usually ships in 3 to 6 days

$4.69

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 45-308MTG 8" Mounting Tie - 15 pk.

Gardner Bender 45-308MTG 8" Mounting Tie - 15 pk.

Item #: WBB529991

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant