Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 45-308UVB Cable Tie, UVB, 8" 75 Lb - 15 pk.

Gardner Bender 45-308UVB Cable Tie, UVB, 8" 75 Lb - 15 pk.

Item #: WBB524724

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.92

Save $0.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cable Tie, UVB, 8" 75 Lb - 15 pk.

Features
  • Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications.
  • Made from durable nylon 6/6 material.
  • Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
  • Serviceable through temperatures -40 to 85 °C (-40 to 185 °F).
  • UL recognized component listing E125869.
  • Meets UL 94 V-2 flammability classification.
  • Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.

Product Specifications

  • DOUBLELOCKDouble Lock
  • TENSILE STRENGTH75
  • TYPEDouble Lock
  • THICKNESS INCHES0.055
  • MAX BUNDLE DIAMETER IN.2
  • LENGTH INCHES8
  • WIDTH INCHES0.17
  • BRANDGardner Bender®
  • PRODUCT FAMILYStandard
  • UL CERTIFIEDYes
  • MANUFACTURERS PART NUMBER45-308UVB
  • COLORUV Black
  • PACKAGE QUANTITY15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender 45-308MTUVB Mounting Cable Tie, UVB, 8" 50 Lb - 15 pk.

Item #: B524575

Not Yet Rated

Usually ships in 3 to 6 days

$1.64

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 45-308UVB Cable Tie, UVB, 8" 75 Lb - 15 pk.

Gardner Bender 45-308UVB Cable Tie, UVB, 8" 75 Lb - 15 pk.

Item #: WBB524724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant