Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 45-308G Doublelock Cable Tie, Green, 8" 75 Lb - 20 pk.

Gardner Bender 45-308G Doublelock Cable Tie, Green, 8" 75 Lb - 20 pk.

Item #: WBB524595

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.03

Save $0.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Doublelock Cable Tie, Green, 8" 75 Lb

Made of a flexible, nylon material for long lasting durability. Nylon material allows ties to remain serviceable through temperature ranges of -40° F to 185° F (40° C to 85° C). Colored cable ties fasten wire for easy bundle identification. Patented DoubleLock® design ensures 50 percent more tensile strength than industry standards. Recognized under component program of UL, E125869 and meets flammability classification UL 94 V-2. Color is Green. Length is 8". Tensile strength is 75 lbs. Package quantity is 20.

Product Specifications

  • DOUBLELOCKDouble Lock
  • TENSILE STRENGTH75
  • TYPEDouble Lock
  • THICKNESS INCHES0.055
  • MAX BUNDLE DIAMETER IN.2
  • LENGTH INCHES8
  • WIDTH INCHES0.17
  • BRANDGardner Bender®
  • PRODUCT FAMILYColored
  • UL CERTIFIEDYes
  • MANUFACTURERS PART NUMBER45-308G
  • COLORGreen
  • PACKAGE QUANTITY20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender 45-308FG Cable Tie, Fluorescent Green, 8" 75 Lb - 20 pk.

Item #: B524700

Not Yet Rated

Usually ships in 3 to 6 days

$1.03

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 45-308G Doublelock Cable Tie, Green, 8" 75 Lb - 20 pk.

Gardner Bender 45-308G Doublelock Cable Tie, Green, 8" 75 Lb - 20 pk.

Item #: WBB524595

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant