Take 15% off your entire order!

Offer applied at checkout

+

Gardner Bender 46-314UVBSC 14" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 4" Max Dia, Twist Tail

Gardner Bender 46-314UVBSC 14" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 4" Max Dia, Twist Tail

Item #: WB501609

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.20

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender 46-314UVBSC 14" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 4" Max Dia, Twist Tail

Save time and frustration using the latest innovation from Gardner Bender; the Self-Cutting Cable Tie. Easy to use; simply lock and twist to finish the job, with no need for an additional cutting tool! Unlike other "twist" ties our patented design doesn't require a reduction in the strength and durability of the cable tie material or multiple rotations to achieve a break in the tie. Instead, a small cutting blade designed into the head of each tie ensures a tight lock and quick, clean cut, improving the appearance of the end result and virtually eliminating residule jagged edges which can bite into bare skin. Ties are made from durable 6/6 nylon and provide 50 pounds of tensile strength. Black color tie is 14 inches long with a 4 inch max bundle diameter.

Product Specifications

  • TENSILE STRENGTH50
  • TYPESelf Cutting
  • MAX BUNDLE DIAMETER IN.4
  • LENGTH INCHES14
  • BRANDGardner Bender®
  • MANUFACTURERS PART NUMBER46-314UVBSC
  • COLORBlack
  • MATERIALNylon 6/6
  • PACKAGE QUANTITY50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender 46-421 Heavy-Duty Cable Tie, 21" (175 Lb) - 50 pk.

Item #: B524670

Not Yet Rated

Usually ships in 3 to 6 days

$8.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 46-314UVBSC 14" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 4" Max Dia, Twist Tail

Gardner Bender 46-314UVBSC 14" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 4" Max Dia, Twist Tail

Item #: WB501609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Gardner Bender 46-314UVBSC 14" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 4" Max Dia, Twist Tail
    Gardner Bender 46-314UVBSC 14" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 4" Max Dia, Twist Tail
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant