Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™  14"Cable Ties, Natural w/UV, 75 lb, 100 pack

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Global Industrial™ 14"Cable Ties, Natural w/UV, 75 lb, 100 pack

Item #: WB501748

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ 14"Cable Ties, Natural w/UV, 75 lb, 100 pack

Product Specifications

    • LENGTH INCHES14
    • TENSILE STRENGTH75
    • MANUFACTURERS PART NUMBER501748
    • COLORNatural w/ UV Inhibitor
    • WIDTH INCHES.18
    • TYPEBasic / Standard
    • BRANDGlobal Industrial™
    • PACKAGE QUANTITY100
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!