Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 502134-050 Natural Extra Heavy Duty Cable Ties, 48.0", 50 Pcs
See all 62 items in product family

Quick Cable 502134-050 Natural Extra Heavy Duty Cable Ties, 48.0", 50 Pcs

Item #: WBB1149057

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
Quick Cable 502134-050 Natural Extra Heavy Duty Cable Ties, 48.0", 50 Pcs

Features:
  • Standard Blade Fuses
  • Up to 32 volt usage
  • Electrical system protection
  • Assorted fuse styles
  • Various amp or load fuses

Product Specifications

    • MAX BUNDLE DIAMETER IN.15
    • LENGTH INCHES48
    • TENSILE STRENGTH175
    • MANUFACTURERS PART NUMBER502134-050
    • DESCRIPTIONCable Ties
    • COLORNatural
    • CONSTRUCTIONNylon
    • TYPEHeavy Duty
    • BRANDQuick Cable
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!