Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 502124-050 Natural Nylon Cable Ties, 28" Long, 50 Pcs
See all 62 items in product family

Quick Cable 502124-050 Natural Nylon Cable Ties, 28" Long, 50 Pcs

Item #: WBB1149070

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.95
Product Information
Customer Review
Product Q&A
Quick Cable 502124-050 Natural Nylon Cable Ties, 28" Long, 50 Pcs

Features:
  • Lo°/Wrap Split Loom
  • Shields wire, cable and hose from heat, shorts and corrosion
  • Black nylon 6 construction meets or exceeds SAE standards
  • Slit enables easy installations
  • Convoluted design stays flexible at all temperatures for easy routing

Product Specifications

    • MAX BUNDLE DIAMETER IN.8
    • LENGTH INCHES28
    • TENSILE STRENGTH120
    • DESCRIPTIONCable Ties
    • MANUFACTURERS PART NUMBER502124-050
    • COLORNatural
    • CONSTRUCTIONNylon
    • TYPEHeavy Duty
    • BRANDQuick Cable
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!