Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 502241-100 UV Black Mounting Hole Cable Ties, 6.0", 100 Pcs
See all 33 items in product family

Quick Cable 502241-100 UV Black Mounting Hole Cable Ties, 6.0", 100 Pcs

Item #: WBB1149312

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($38.00)

List Price: $10.22 Save up to 26%
Price: $7.60
Product Information
Customer Review
Product Q&A
Quick Cable 502241-100 UV Black Mounting Hole Cable Ties, 6.0", 100 Pcs

Features:
  • Standard Blade Fuses
  • Up to 32 volt usage
  • Electrical system protection
  • Assorted fuse styles
  • Various amp or load fuses

Product Specifications

    • MAX BUNDLE DIAMETER IN.1.25
    • LENGTH INCHES6
    • TENSILE STRENGTH30
    • DESCRIPTIONUV Black Mounting Hole Cable Ties
    • MANUFACTURERS PART NUMBER502241-100
    • COLORBlack
    • CONSTRUCTIONNylon
    • TYPEMounting Tab
    • BRANDQuick Cable
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!