Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 502244-100 UV Black Mounting Hole Cable Ties, 14.5", 100 Pcs
See all 33 items in product family

Quick Cable 502244-100 UV Black Mounting Hole Cable Ties, 14.5", 100 Pcs

Item #: WBB1147177

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($50.25)

List Price: $20.45 Save up to 18%
Price: $16.75
Product Information
Customer Review
Product Q&A
Quick Cable 502244-100 UV Black Mounting Hole Cable Ties, 14.5", 100 Pcs

Features:
  • Power Distribution Post 8 Point
  • Base Material

Product Specifications

    • MAX BUNDLE DIAMETER IN.4
    • LENGTH INCHES14.5
    • TENSILE STRENGTH50
    • DESCRIPTIONUV Black Mounting Hole Cable Ties
    • MANUFACTURERS PART NUMBER502244-100
    • COLORBlack
    • CONSTRUCTIONNylon
    • TYPEMounting Tab
    • BRANDQuick Cable
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!