Take 15% off your entire order!

Offer applied at checkout

Wiremold OFRBC-8 Over Floor Raceway Base And Cover, 8ft length - Pkg Qty 8

Wiremold OFRBC-8 Over Floor Raceway Base And Cover, 8ft length - Pkg Qty 8

Item #: WBB865352

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$364.95 ea.

Price: $2,919.60 / Pkg of 8

$486.60/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wiremold OverfloorBC-8 Over Floor Raceway Base And Cover, 8'L

Features

  • Black powder coat finish, durable textured finish resists scuffing and scratches, is paintable and blends with most decors
  • Lowest profile overfloor raceway available, smaller, narrower, lower raceway profile reduces potential trip hazards while also being installer friendly to speed installations
  • Installs in open space areas, provides power, communication, and A/V wiring to areas where in-floor or ceiling distribution are not accessible options

Product Specifications

  • BRANDWiremold
  • MANUFACTURERS PART NUMBEROFRBC-8
  • COLORBlack
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 10, 2015

    Working great for us
    Your review:
    We needed a solution to avoid trip hazards and this is working great.
  • Reviewer: Anonymous

    Date: March 05, 2015

    No more coring
    Your review:
    This product has been a great solution to our safety program in conference rooms. It avoids trip hazards for employees and customers.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Do you sell T's for this wire mold?

    Question Asked By: Michael, February 12, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, You can order T's for this model by calling our sales team and asking them to place a special order. I have forwarded this query to our sales team as they can provide additional detail. They can contact you directly or you can call them at 1.888.978.7759. Thank you for your interest in our product!

Popular item in this category

Wiremold 30TC-215V Single Channel Pole, (2) 12" Removable Communications Covers, 15'5"L

Item #: B865618

Not Yet Rated

Usually ships in 5 to 8 days

$283.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold OFRBC-8 Over Floor Raceway Base And Cover, 8ft length - Pkg Qty 8

Wiremold OFRBC-8 Over Floor Raceway Base And Cover, 8ft length - Pkg Qty 8

Item #: WBB865352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant