Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eclipse Tools 900-098-YL Cable Tie, Hook Tape, 8"L x 1/2"W, Yello"W, 25/Pk
See all 11 items in product family

Eclipse Tools 900-098-YL Cable Tie, Hook Tape, 8"L x 1/2"W, Yello"W, 25/Pk

Item #: WBB1900170

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.40
Product Information
Customer Review
Product Q&A
Eclipse Tools 900-098-YL Cable Tie, Hook Tape, 8"L x 1/2"W, Yello"W, 25/Pk

8" Yellow, 25 PK.

Product Specifications

    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBER900-098-YL
    • DESCRIPTIONCable Tie, Hook Tape
    • COLORYellow
    • WIDTH INCHES0.5
    • TYPEHook & Loop
    • MATERIALHook & Loop
    • BRANDEclipse
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed