Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELCRO® Brand Black Loop With Acrylic Adhesive 1/2" x 75'

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

VELCRO® Brand Black Loop With Acrylic Adhesive 1/2" x 75'

Item #: WBB1653357

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.00
Product Information
Customer Review
Product Q&A
Accessories
VELCRO® Brand Black Loop With Acrylic Adhesive 1/2" x 75'

VELCRO® Brand pressure sensitive adhesive hook and loop tape is designed as an easy peel and stick application. This product adheres to a vast range of substates- just peel and stick.

VELCRO® Brand is a registered trademark of BVBA, used with permission.

Product Specifications

    • LENGTH YARDS25
    • LENGTH FEET75
    • APPLICATION TEMPERATURE RANGE °F-20 to 225°F
    • SHEAR STRENGTH PSI8
    • MANUFACTURERS PART NUMBER196256 Black
    • COLORBlack
    • WIDTH INCHES1/2
    • CONSTRUCTIONWoven Nylon
    • TYPELoop
    • PEEL-APART STRENGTH, PIW1
    • ADHESIVE TYPEAcrylic
    • BRANDVelcro® Brand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!