Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Dual Lock Low Profile Reclosable Fastener SJ4570 5/8" x 50 Yds 6.2 Mil Clear - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

3M Dual Lock Low Profile Reclosable Fastener SJ4570 5/8" x 50 Yds 6.2 Mil Clear - Pkg Qty 3

Item #: WBB1530094

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $362.58 Save up to 6%
$113.95 each

Sold in packages of 3

Price: $341.85
Product Information
Customer Review
Product Q&A
Accessories
3M Dual Lock Low Profile Reclosable Fastener SJ4570 5/8" x 50 Yds 6.2 Mil Clear

A low surface energy adhesive on the back of a clear polypropylene reclosable fastener. Low profile. 0.10 inch engaged thickness. Closure life 100.
For indoor use. Low to medium temperature performance, temperature resistance to 158 degress F. For use with metals (aluminum, stainless steel), glass, many plastics (polyproplene, polyehtlene, polycarbonate, ABS) powder coated paints and medium to low surface energy materials.

Product Specifications

    • MODELSJ4570
    • THICKNESS MIL6.2
    • LENGTH YARDS50
    • LENGTH FEET150
    • ADHESIVE TYPEAcrylic
    • BRAND3M™
    • PACKAGE QUANTITY3
    • MANUFACTURERS PART NUMBER70070878809
    • COLORClear
    • CONSTRUCTIONKraft Paper Liner
    • WIDTH INCHES5/8
    • TYPEDual Lock
    • TAPE DIMENSIONS5/8" x 150'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!