Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Dual Lock Reclosable Fastener SJ3540 1" x 50 Yds 5 Mil Black - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

3M Dual Lock Reclosable Fastener SJ3540 1" x 50 Yds 5 Mil Black - Pkg Qty 2

Item #: WBB1530038

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $648.56 Save up to 22%
$251.95 each

Sold in packages of 2

Price: $503.90
Product Information
Customer Review
Product Q&A
Accessories
3M Dual Lock Reclosable Fastener SJ3540 1" x 50 Yds 5 Mil Black

3M Dual Lock Reclosable Fastener SJ3540 has a rubber based adhesive on the back of a black, polypropylene reclosable fastner. 3M Dual Lock Reclosable Fastener SJ3540 has a 250 stems per square inch with a 0.23 inch engaged thickness. The closure life is 1,000 times.
3M Dual Lock Reclosable Fastener SJ3540 has low temperature performance, with a temperature resistance of up to 120 degrees farheneit and is for indoor use only. This product is for use with many plastics (acrylic, polycarbonate and AS, powder coated paints and low surface energy materials (polypropylene and polyethylene).

Product Specifications

    • MODELSJ3540
    • THICKNESS MIL5
    • LENGTH YARDS50
    • LENGTH FEET150
    • ADHESIVE TYPERubber Resin
    • BRAND3M™
    • PACKAGE QUANTITY2
    • MANUFACTURERS PART NUMBER70070521060
    • COLORBlack
    • CONSTRUCTIONPolyolefin
    • WIDTH INCHES1
    • TYPEDual Lock
    • TAPE DIMENSIONS1" x 150'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!