Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Dual Lock Reclosable Fastener SJ3550 1" x 50 Yds 4 Mil Black - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

3M Dual Lock Reclosable Fastener SJ3550 1" x 50 Yds 4 Mil Black - Pkg Qty 2

Item #: WBB1530039

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $866.18 Save up to 22%
$335.95 each

Sold in packages of 2

Price: $671.90
Product Information
Customer Review
Product Q&A
3M Dual Lock Reclosable Fastener SJ3550 1" x 50 Yds 4 Mil Black

3M Dual Lock Reclosable Fastener SJ3550 is a general purpose acrylic adhesive on the back of a black, polypropylene reclosable fastner. 3M Dual Lock Reclosable Fastener SJ3550 has 250 stems per square inch with an 0.23 inch engaged thickness. Offers a closure life of 1,000.
3M Dual Lock Reclosable Fastener SJ3550 has a high temperature performance of up 200 degrees fahrenheit and can be used indoors and outdoors. 3M Dual Lock Reclosable Fastener SJ3550 is for use with metals (aluminum, stainless steel), glass and high surface energy plastics (acrylic, polycarbonate, ABS) and can be opened and closed 1,000 times.

Product Specifications

    • MODELSJ3550
    • THICKNESS MIL4
    • LENGTH YARDS50
    • LENGTH FEET150
    • ADHESIVE TYPEAcrylic
    • BRAND3M™
    • PACKAGE QUANTITY2
    • MANUFACTURERS PART NUMBER70070521102
    • COLORBlack
    • CONSTRUCTIONPolyolefin
    • WIDTH INCHES1
    • TYPEDual Lock
    • TAPE DIMENSIONS1" x 150'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!