discount codeFree shipping over 300

Applied at checkout

3M Dual Lock Reclosable Fastener SJ3560 2" x 50 Yds 4 Mil Clear

3M Dual Lock Reclosable Fastener SJ3560 2" x 50 Yds 4 Mil Clear

Item #: WBB1530054

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,034.87 up to 23% OFF

Price: $800.00

Quantity

Popular item in this category

3M Dual Lock Reclosable Fastener SJ3550 2" x 50 Yds 4 Mil Black

Usually ships in 4 to 7 days

Not Yet Rated

$696.00

Customers Also Viewed

3M Dual Lock Reclosable Fastener SJ3560 2" x 50 Yds 4 Mil Clear

3M Dual Lock Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 250 stems per square inch and 0.23 inch engaged thickness. 3M Dual Lock Reclosable Fastener SJ3560 has a closure life of 1,000 times.
3M Dual Lock Reclosable Fastener SJ3560 has the highest temperature performance of up 220 degrees fahrenheit and can be used indoors and outdoors. 3M Dual Lock Reclosable Fastener SJ3560 is for use with metals (aluminum, stainless steel), glass and high surface energy plastics (acrylic, polycarbonate, ABS) and can be opened and closed 1,000 times.

Product Specifications

  • MODELSJ3560
  • THICKNESS MIL4
  • LENGTH YARDS50
  • ADHESIVE TYPEAcrylic
  • CONSTRUCTIONPolyolefin
  • TYPEDual Lock
  • LENGTH FEET150
  • WIDTH INCHES2
  • TAPE DIMENSIONS2" x 150'
  • BRAND3M™
  • MANUFACTURERS PART NUMBER70070428399
  • COLORClear
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M Dual Lock Reclosable Fastener SJ3560 2" x 50 Yds 4 Mil Clear

3M Dual Lock Reclosable Fastener SJ3560 2" x 50 Yds 4 Mil Clear

Item #: WBB1530054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top