Take 15% off your entire order!

Offer applied at checkout

VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Light Gray 2" x 75'

VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Light Gray 2" x 75'

Item #: WBB1653186

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Light Gray 2" x 75'

One-Wrap® brand self-gripping fasteners offer a neat and secure fastening system that is adjustable and reusable.

VELCRO® Brand is a registered trademark of BVBA, used with permission.

Product Specifications

  • TYPESelf Grip Strap
  • CYCLE LIFE50 - 100
  • PEEL-APART STRENGTH, PIW0.5
  • WIDTH INCHES2
  • LENGTH FEET75
  • SHEAR STRENGTH PSI23
  • BRANDVelcro® Brand
  • MANUFACTURERS PART NUMBERIWC167266
  • COLORLight Gray
  • CONSTRUCTIONNylon, Polyethylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Black 2" x 75'

Item #: B1653381

Not Yet Rated

Usually ships in 3 to 6 days

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Light Gray 2" x 75'

VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Light Gray 2" x 75'

Item #: WBB1653186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant