discount codeFree shipping over 300

Applied at checkout

VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Purple 5/8" x 15'

VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Purple 5/8" x 15'

Item #: WBB1653366

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.10

Quantity

Popular item in this category

VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Yellow 5/8" x 15'

Usually ships in 3 to 6 days

Not Yet Rated

$5.10

Customers Also Viewed

VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Purple 5/8" x 15'

One-Wrap® brand self-gripping fasteners offer a neat and secure fastening system that is adjustable and reusable.

VELCRO® Brand is a registered trademark of BVBA, used with permission.

Product Specifications

  • TYPESelf Grip Strap
  • CYCLE LIFE50 - 100
  • PEEL-APART STRENGTH, PIW0.5
  • WIDTH INCHES5/8
  • LENGTH FEET15
  • SHEAR STRENGTH PSI23
  • BRANDVelcro® Brand
  • MANUFACTURERS PART NUMBERIWC167698-5
  • COLORPurple
  • CONSTRUCTIONNylon, Polyethylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Purple 5/8" x 15'

VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Purple 5/8" x 15'

Item #: WBB1653366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top