Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Red 3/8" x 15'

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Red 3/8" x 15'

Item #: WBB1653296

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.57
Product Information
Customer Review
Product Q&A
Accessories
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Red 3/8" x 15'

One-Wrap® brand self-gripping fasteners offer a neat and secure fastening system that is adjustable and reusable.

VELCRO® Brand is a registered trademark of BVBA, used with permission.

Product Specifications

    • LENGTH FEET15
    • SHEAR STRENGTH PSI23
    • MANUFACTURERS PART NUMBERIWC176082-5
    • CYCLE LIFE50 - 100
    • COLORRed
    • WIDTH INCHES3/8
    • CONSTRUCTIONNylon, Polyethylene
    • TYPESelf Grip Strap
    • PEEL-APART STRENGTH, PIW0.5
    • BRANDVelcro® Brand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed