discount codeFree shipping over 300

Applied at checkout

VELCRO® Brand One-Wrap® UL Rated Fire Retardant Hook & Loop Tape Fasteners 3/4" x 75'

VELCRO® Brand One-Wrap® UL Rated Fire Retardant Hook & Loop Tape Fasteners 3/4" x 75'

Item #: WBB1653283

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Quantity

Popular item in this category

Customers Also Viewed

VELCRO® Brand One-Wrap® UL Rated Hook & Loop Tape Fasteners Cranberry 3/4" x 75'

One-Wrap® brand self-gripping fasteners offer a neat and secure fastening system that is adjustable and reusable.

VELCRO® Brand is a registered trademark of BVBA, used with permission.

Product Specifications

  • CYCLE LIFE50 - 100
  • TYPESelf Grip, Fire Retardant
  • APPROVALUL Rated
  • PEEL-APART STRENGTH, PIW0.6
  • LENGTH FEET75
  • WIDTH INCHES3/4
  • SHEAR STRENGTH PSI29
  • BRANDVelcro® Brand
  • MANUFACTURERS PART NUMBERIWC151504
  • COLORCranberry
  • CONSTRUCTIONNylon, Polypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VELCRO® Brand One-Wrap® UL Rated Fire Retardant Hook & Loop Tape Fasteners 3/4" x 75'

VELCRO® Brand One-Wrap® UL Rated Fire Retardant Hook & Loop Tape Fasteners 3/4" x 75'

Item #: WBB1653283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top