Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 505102-2007 Black Nylon Split Loom, 3/8" I.D.
See all 66 items in product family

Quick Cable 505102-2007 Black Nylon Split Loom, 3/8" I.D.

Item #: WBB1147278

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($38.50)

List Price: $45.81 Save up to 83%
Price: $7.70
Product Information
Customer Review
Product Q&A
Quick Cable 505102-2007 Black Nylon Split Loom, 3/8" I.D.

Features:
  • Shields wire, cable, and hose from heat, shorts, and corrosion
  • Black nylon 6" construction meets or exceeds SAE standards
  • Slit enables easy installations
  • Convoluted design stays flexible at all temperatures for easy routing
  • Flame retardant, polypropylene split loom also available; meets UL-94V2 rating

Product Specifications

    • MANUFACTURERS PART NUMBER505102-2007
    • DESCRIPTIONBlack Nylon Split Loom
    • COLORBlack
    • CONSTRUCTIONNylon
    • LOOM LENGTH FT7
    • INSIDE DIAMETER INCHES3/8
    • BRANDQuick Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!