Take 15% off your entire order!

Offer applied at checkout

Quick Cable 505106-025 Black Nylon Split Loom, 1" I.D., 25 Ft

Quick Cable 505106-025 Black Nylon Split Loom, 1" I.D., 25 Ft

Item #: WBB1147260

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.36 up to 16% OFF

Minimum Quantity: 2

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 505106-025 Black Nylon Split Loom, 1" I.D., 25 Ft

Features:
  • Shields wire, cable, and hose from heat, shorts, and corrosion
  • Black nylon 6" construction meets or exceeds SAE standards
  • Slit enables easy installations
  • Convoluted design stays flexible at all temperatures for easy routing
  • Flame retardant, polypropylene split loom also available; meets UL-94V2 rating

Product Specifications

  • LOOM LENGTH FT25
  • I.D.1"
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER505106-025
  • DESCRIPTIONBlack Nylon Split Loom
  • INSIDE DIAMETER INCHES1
  • COLORBlack
  • CONSTRUCTIONNylon
  • PACKAGE QUANTITY25 FT/BX
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 505107-025 Black Nylon Split Loom, 1-1/4" I.D., 25 Ft

Item #: B1149189

Not Yet Rated

Usually ships in 4 to 7 days

$39.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 505106-025 Black Nylon Split Loom, 1" I.D., 25 Ft

Quick Cable 505106-025 Black Nylon Split Loom, 1" I.D., 25 Ft

Item #: WBB1147260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant