Take 15% off your entire order!

Offer applied at checkout

Quick Cable 505206-100 Black Polythnene Split Loom, 1-1/4" I.D., 100 Ft

Quick Cable 505206-100 Black Polythnene Split Loom, 1-1/4" I.D., 100 Ft

Item #: WBB1149122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$98.16 up to 15% OFF

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 505206-100 Black Polythnene Split Loom, 1-1/4" I.D., 100 Ft

Features:
  • Shields wire, cable, and hose from heat, shorts, and corrosion
  • Black nylon 6" construction meets or exceeds SAE standards
  • Slit enables easy installations
  • Convoluted design stays flexible at all temperatures for easy routing
  • Flame retardant, polypropylene split loom also available; meets UL-94V2 rating

Product Specifications

  • LOOM LENGTH FT100
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER505206-100
  • DESCRIPTIONBlack Polyethylene Split Loom
  • INSIDE DIAMETER INCHES1-1/4
  • COLORBlack
  • CONSTRUCTIONPolyethylene
  • PACKAGE QUANTITY100 FT/BX
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 505208-100 Black Polythnene Split Loom, 1-1/2" I.D., 100 Ft

Item #: B1149198

Not Yet Rated

Usually ships in 4 to 7 days

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 505206-100 Black Polythnene Split Loom, 1-1/4" I.D., 100 Ft

Quick Cable 505206-100 Black Polythnene Split Loom, 1-1/4" I.D., 100 Ft

Item #: WBB1149122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant