Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 505301-2010 Expandable Sleeving, 1/4", 10 Ft
See all 25 items in product family

Quick Cable 505301-2010 Expandable Sleeving, 1/4", 10 Ft

Item #: WBB1150736

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($42.00)

List Price: $48.98 Save up to 71%
Price: $14.00
Product Information
Customer Review
Product Q&A
Quick Cable 505301-2010 Expandable Sleeving, 1/4", 10 Ft

Features:
  • Heat Shrink MagnaTube
  • Premium quality for heavy duty applications or for use in abusive environments requiring protection from abrasion
  • Inner surface lined with adhesive sealant which melts when heated

Product Specifications

    • EXPANSION RANGE MAX7/16"
    • MANUFACTURERS PART NUMBER505301-2010
    • DESCRIPTIONExpandable Sleeving
    • COLORBlack
    • CONSTRUCTIONPolyethylene
    • LOOM LENGTH FT5
    • EXPANSION RANGE MINI5/32"
    • INSIDE DIAMETER INCHES1/4
    • NOMINAL SIZE1/4"
    • BRANDQuick Cable
    • PACKAGE QUANTITY10 FT/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!