Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Del City 2006 Plated Steel Loom Clamp- 1/4"
See all 20 items in product family

Del City 2006 Plated Steel Loom Clamp- 1/4"

Item #: WBB260749

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00
Product Information
Customer Review
Product Q&A
Plated Steel Loom Clamp- 1/4"
  • Plated steel loom clamps have a removable EPDM cushion- which helps cut vibration while protecting the loom or cables
  • Typical applications include holding hydraulic hoses- wire harnesses and cables
  • The mounting hole is 17/64" for 1/4" screw or bolt

Product Specifications

    • DIAMETER1/4"
    • CASE QTY100
    • DESCRIPTIONZinc Plated Steel Loom Clamp- 1/2" Width, 1/4" Diameter
    • MANUFACTURERS PART NUMBER2004
    • CONSTRUCTIONPlated Steel
    • BRANDDel City

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!