Del City 2738 Strain Relief Cord Connectors - Flex - 3/8"
See all 14 items in product family

Del City 2738 Strain Relief Cord Connectors - Flex - 3/8"

Item #: WBB260653

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.71
Product Information
Customer Review
Product Q&A
Strain Relief Cord Connectors - Flex - 3/8"
  • Liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal
  • Std MPT Thread & flex-type internationally approved: UL #E79903- CSA #LR50370-10- VDE #57986- SEV #100989
  • Std PG Thread 6/6 Nylon w/ TPE gland. UL listed under #E-51579- CSA #LR-93876.
  • Dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents
  • Standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking
  • Working Temperature: -22

Product Specifications

    • DIAMETER RANGE.157" - .314"
    • MANUFACTURERS PART NUMBER2738
    • STANDARD SIZE3/8"
    • LENGTH3.282"
    • MAX HOLE CLEARANCE.561"
    • TYPENPT Flex Hub
    • BRANDDel City

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!