Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Del City 2650 Strain Relief Cord Connectors - PG- .181"- .312"
See all 14 items in product family

Del City 2650 Strain Relief Cord Connectors - PG- .181"- .312"

Item #: WBB260613

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.45
Product Information
Customer Review
Product Q&A
Strain Relief Cord Connectors - PG- .181"- .312"
  • Liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal
  • Std MPT Thread & flex-type internationally approved: UL #E79903- CSA #LR50370-10- VDE #57986- SEV #100989
  • Std PG Thread 6/6 Nylon w/ TPE gland. UL listed under #E-51579- CSA #LR-93876.
  • Dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents
  • Standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking
  • Working Temperature: -22

Product Specifications

    • MAX HOLE CLEARANCE.599"
    • STANDARD SIZE3/8"
    • DIAMETER RANGE.181" - .312"
    • TYPEPG Standard Hub w/Nut
    • BRANDDel City
    • MANUFACTURERS PART NUMBER2650
    • LENGTH1.3"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!