Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5955-050D Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Quick Cable 5955-050D Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Item #: WBB1150099

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$86.91 up to 15% OFF

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5955-050D Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Features:
  • Starter/Ground Lugs
  • Made of 100% copper, tin plated for added conductivity and to resist corrosion
  • Heavy wall copper lugs 80% heavier wall than standard lugs
  • Wider pad for better electrical contact, thicker pad for greater strength and conductivity
  • Elbows and bent lugs are designed to reduce cable stress in confined space
  • Excellent for commercial and industrial applications
  • Exceeds SAE conductivity standards J163 and J1811
  • Conforms to TMC Recommended Practice RO104A, American Trucking Association, for closed eyelet terminals with antirotation feature (6200 and 6500 series)
  • MagnaLugs are listed by UL/CUL (UL STD 486A), when applied with Quick Cable HexCrimptools 4255, 4255R, 4255MR and 4255M
  • Use a crimp tool such as our HexCrimpfor solid dependable crimpss
  • Flameless installation, safe for shop or field repair

Product Specifications

  • TYPEStraight
  • GAUGE1/0 Gauge
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER5955-050D
  • DESCRIPTIONCopper Lugs
  • PACKAGE QUANTITY50 PCS/Bag
  • CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 5955-050E Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Item #: B1149933

Not Yet Rated

Usually ships in 4 to 7 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5955-050D Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Quick Cable 5955-050D Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Item #: WBB1150099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant