Relay Accessories
Related Products
RIB® Enclosed Latching Relay RIBL12BM, 20A, 12VAC/DC, W/Aux Contact The Latching Series comes prepackaged in their own NEMA 1 plastic enclosure with a 1/2" mounting nipple, LED indicator and pre-wired for a money-saving installation that is easy and quick. These relays are activated by pulse commands from a controller or momentary switch closure. The relay contacts are mechanically latched in the closed position and the load will remain on in the event of a control panel failure period. If power is completely lost the contacts will remain in their last state and the load will activate ...
RIB® Enclosed Latching Relay RIBL12B, 20A, 12VAC/DC The Latching Series comes prepackaged in their own NEMA 1 plastic enclosure with a 1/2" mounting nipple, LED indicator and pre-wired for a money-saving installation that is easy and quick. These relays are activated by pulse commands from a controller or momentary switch closure. The relay contacts are mechanically latched in the closed position and the load will remain on in the event of a control panel failure period. If power is completely lost the contacts will remain in their last state and the load will activate upon the return of ...
Solid State Relay, 3-32 VAC/VDC Control Voltage, 10 Amp, Load Voltage Range 24-275VAC Solid State Relays have solid state circuitry, no moving parts. Optically coupled isolates input from output. Internal snubber protects relay from transient current. LED indicates presence of Input Voltage. Clear Plastic cover protects from accidental contact. Operating Temp: -40°C to +80°C. Optional Heat Sink available.
RIB® Enclosed Latching Relay RIBL24SB, 20A, 24VAC/DC, W/switch The Latching Series comes prepackaged in their own NEMA 1 plastic enclosure with a 1/2" mounting nipple, LED indicator and pre-wired for a money-saving installation that is easy and quick. These relays are activated by pulse commands from a controller or momentary switch closure. The relay contacts are mechanically latched in the closed position and the load will remain on in the event of a control panel failure period. If power is completely lost the contacts will remain in their last state and the load will activate upon the ...
Ambient Compensated -20° To +60° C Differential Single Phasing Protection For Three Phase Operation Adjustable Bi-Metallic Elements - No Heaters Precise-Factory Calibrated And Tested 1NO And 1NC Electrically Isolated Alarm Contacts Manual Or Automatic Reset (Field Changeable) 3 Pole Overload Relay For 3 Phase Applications 2 Pole Overload Relay For 1 Phase applications UL Class 10 Operation High Inertia Start Overloads Available: Consult Factory "Reset" Button - Large And Easy To Operate "Stop" Button - Large And Easy To Operate "Trip" Indicator Shows Status Of Overload