Relays
Brand
Number Of Relays
Features
Certifications
Length
Voltage
Depth
Width
Type
Height
Mounting Location
Color
Price
Related Products
RIB® T Style Relay RIBTU1C, Enclosed, Hi/Low Sep. 10A, SPDT, 10-30VAC/DC/120VAC The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
RIB® Enclosed Relays RIBU2S2-NC, 10A, 2 SPST-NC, 10-30VAC/DC/120VAC, Override The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
The Dry Contact Input RIB series offers all the advantages of the standard RIB line; plus, it can be activated by a wide range of dry-contacts such as thermostats, switches, other relays, solid-state switches, etc. The Dry Contact Input RIB provides the low-voltage (Class 2) power needed to activate the relay (self-powered) - just close the dry-contact input. The power to energize the relay can be brought to the relay on a separate pair of wires along with the control output of the controller, or can be a local power source near the relay. The relay contacts are isolated from the input ...
RIB® T Style Relay RIBTU1S, Enclosed, Hi/Low Sep. 10A, SPST, 10-30VAC/DC/120VAC, Override The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
RIB® T Style Relay RIBTU1SC, Enclosed, Hi/Low Sep. 10A, SPDT, 10-30VAC/DC/120VAC, Override The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.