Take 15% off your entire order!

Offer applied at checkout

Carlo Gavazzi RGC1A60A42KGU Solid State Relay Contactor

Carlo Gavazzi RGC1A60A42KGU Solid State Relay Contactor

Item #: WBM2190668

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlo Gavazzi RGC1A60A42KGU Solid State Relay Contactor

This new range of solid state contactors presents a unique opportunity to maximize efficiency in panel space and is an evolution of solid state switches for which Carlo Gavazzi is very well known. The nominal current ratings are at 40°C. The smallest width is 17.5mm and is rated at 20 AAC. Power and control teminals allow for safe looping of cables.

Product Specifications

  • OPERATING TEMPERATURE (F)104
  • CONTACT FORMA
  • SWITCHESZero Cross
  • VOLTAGE600 VAC
  • WARRANTY YEARS1
  • NUMBER OF POLES1
  • BRANDCarlo Gavazzi
  • WEIGHT2
  • MANUFACTURERS PART NUMBERRGC1A60A42KGU
  • APPROVALS OR CERTIFICATIONSUL508
  • WIDTH INCHES1-3/8
  • AMPS43
  • PACKAGE QUANTITY1
  • DEPTH INCHES3-5/9
  • HEIGHT INCHES5-1/4
  • CONNECTION TYPEBox Clamp
  • DESCRIPTIONSolid State Relay Contactor
  • CONTROL VOLTAGE20-275 VAC
  • RATING AMP43
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlo Gavazzi RGC1A60D60KGE Solid State Relay Contactor

Item #: M2190677

Not Yet Rated

Usually ships in 8 to 11 days

$158.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlo Gavazzi RGC1A60A42KGU Solid State Relay Contactor

Carlo Gavazzi RGC1A60A42KGU Solid State Relay Contactor

Item #: WBM2190668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant