Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Purpose Power Relay DPDT, 120 Coil Voltage

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

General Purpose Power Relay DPDT, 120 Coil Voltage

Item #: WBB968419

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
General Purpose Power Relay DPDT, 120 Coil Voltage

Features:

  • Typical Applications are Industrial Controls and Lighting
  • Contact ratings to 50 amps
  • Contact arrangement up to 2 form C (2CO)
  • UL class B insulation

Product Specifications

    • MANUFACTURER'S PART NUMBER2-1393127-6, PRD11AYO-120
    • MAXIMUM HP 1 PHASE (115)1
    • RATING AMP25 Amp @ 240 VAC, 20 Amp @ 277 VAC
    • APPROVALUL & CSA
    • MAXIMUM HP 1 PHASE (240/277)2
    • RATING HP1HP @ 120 VAC, 2HP @ 250 VAC
    • CONTACT FORMDPDT
    • NUMBER OF POLESDouble Pole, Double Throw
    • BRANDTyco Electronics/Potter & Brumfield
    • AMPS25 Amps @ 240 VAC, 20 Amps @ 277 VAC, & 10 Amps @ 600 VAC
    • COLORBlack
    • COIL VOLTAGE120
    • RESISTIVE AMPS7 Amps @ 50 VDC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!