Relays
Number Of Relays
Features
Brand
Certifications
Length
Voltage
Width
Depth
Height
Type
Mounting Location
Color
Price
Related Products
RIB® Enclosed Polarized Relay RIB24S-FA-RD, 10A, SPST, 24VACVDC, Override Switch, Red Housing The Polarized RIB series is equivalent to the standard RIB series except for the coil which is polarized. We are currently offering nine polarized relays, most of which have a similar non-polarized counterpart. The "FA" in the model name stands for Fire Alarm. These relays are designed for operation in systems that require supervision from controllers and utilize end-of-line resistors. The relay can also be operated from A/C voltage (non-polarized) if desired.
RIB® BacNet Enclosed Relay RIBTWX2402B-BC-N4, 20A, 240VAC/24VAC/DC, Current Sensor PE6020-N4 RIB® BACnet, LonWorks, and Ethernet Network Compatible Devices can be hard wired and used instead of more expensive multi-output controllers when a few more control points are needed, and large controllers are too much for the job. They can also be used when control points are widely spread throughout the job site. These devices have been prepackaged to save the installer the time, trouble, and expense of buying separate components and assembling them on the job. Functional Devices also offers ...
RIB® Enclosed Polarized Relay RIBT24B-FA, 20A, Hi/Low Sep, SPDT, 24VAC/DC The Polarized RIB series is equivalent to the standard RIB series except for the coil which is polarized. We are currently offering nine polarized relays, most of which have a similar non-polarized counterpart. The "FA" in the model name stands for Fire Alarm. These relays are designed for operation in systems that require supervision from controllers and utilize end-of-line resistors. The relay can also be operated from A/C voltage (non-polarized) if desired.
RIB® T Style Relay RIBTU1S, Enclosed, Hi/Low Sep. 10A, SPST, 10-30VAC/DC/120VAC, Override The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
RIB® Enclosed Polarized Relay RIB24C-FA-RD, 10A, SPDT, 24VACVDC, Red Housing The Polarized RIB series is equivalent to the standard RIB series except for the coil which is polarized. We are currently offering nine polarized relays, most of which have a similar non-polarized counterpart. The "FA" in the model name stands for Fire Alarm. These relays are designed for operation in systems that require supervision from controllers and utilize end-of-line resistors. The relay can also be operated from A/C voltage (non-polarized) if desired.