Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIB® LonWorks Enc. Relay RIBTW24SB-LNT3, 20A, SPST, 24VAC/DC, HOA, Digital Input, T3 Therm

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

RIB® LonWorks Enc. Relay RIBTW24SB-LNT3, 20A, SPST, 24VAC/DC, HOA, Digital Input, T3 Therm

Item #: WBB1034333

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.80 Save up to 54%
Qty Price
1-5 $108.95 ea.
6+ $101.95 ea.
Product Information
Customer Review
Product Q&A
RIB® LonWorks Enc. Relay RIBTW24SB-LNT3, 20A, SPST, 24VAC/DC, HOA, Digital Input, T3 Therm

RIB® BACnet, LonWorks, and Ethernet Network Compatible Devices can be hard wired and used instead of more expensive multi-output controllers when a few more control points are needed, and large controllers are too much for the job. They can also be used when control points are widely spread throughout the job site. These devices have been prepackaged to save the installer the time, trouble, and expense of buying separate components and assembling them on the job. Functional Devices also offers WiFi, Zigbee, AIC, and EnOcean WIRELESS Network Compatible Devices that can act singly as a (LCS) load control switch or as part of a larger network.

Product Specifications

    • VOLTAGE24VAC/DC
    • WIRE SIZE16"
    • HUMIDITY RANGE5 To 95 Percent (Noncondensing)
    • HEIGHT INCHES2
    • WARRANTY YEARS1
    • OPERATING TEMPERATURE-30° To 140°F
    • INCLUDESDigital Input, HOA, T3 Therm
    • WIRE RATING600V
    • APPROVALSUL Listed
    • CONTACT TYPESPST
    • BRANDRIB®
    • AMPS20
    • # RELAYS1
    • LENGTH INCHES4.28
    • MANUFACTURERS PART NUMBERRIBTW24SB-LNT3
    • DESCRIPTIONLonWorks Enc. Relay
    • WIDTH INCHES7
    • EXPECTED RELAY LIFE10 Million Cycles Minimum Mechanical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed