Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard PR291Q Fan Relay - SPST-NO 120 VAC for Mars 90291
See all 14 items in product family

Packard PR291Q Fan Relay - SPST-NO 120 VAC for Mars 90291

Item #: WBB238383

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($40.60)

Price: $5.80
Product Information
Customer Review
Product Q&A
Fan Relay - SPST-NO 120 VAC for Mars 90291

  • 1/4" quick connect terminals
  • Used for switching solenoids, fan motors, and other applications.
Compatibility
Mars: 90291
RBM: 90-291Q

Product Specifications

    • MANUFACTURERS PART NUMBERPR291Q
    • DESCRIPTIONSPST-NO
    • FLA/LRA22251 / 17746
    • COIL VOLTAGE120 VAC
    • BRAND18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!