Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard PR9066 Potential Relay - 395 Continuous Coil Voltage 130 Drop Out
See all 9 items in product family

Packard PR9066 Potential Relay - 395 Continuous Coil Voltage 130 Drop Out

Item #: WBB238434

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($38.80)

Price: $9.70
Product Information
Customer Review
Product Q&A
Potential Relay - 395 Continuous Coil Voltage 130 Drop Out

  • Temperature range: 40°F to 130°F
  • Class B insulation
  • Continuous duty
  • UL and CSA approved
Compatibility
Mars: 19005
White-Rodgers: 90-66

Product Specifications

    • COIL DATA MA12.7
    • MANUFACTURERS PART NUMBERPR9066
    • COIL DATA INRUSH VA10
    • PICK UP MIN208
    • PICK UP MAX239
    • DROP OUT MAX130
    • CLASS INSULATIONB
    • BRANDPackard
    • COIL DATA NOMINAL VA5
    • CONTINUOUS COIL VOLTAGE395

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!