Customers Also Viewed
Product Information
Customer Review
Product Q&A
Heat Sequencer - 4 Timings 5 Switches
- Solid state
- Quick-connect terminals
- Shock and vibration resistant
- Mounts in any position
- 25 Amps at 120/240 Volts, 12.5 Amps at 480 Volts
- Full-load rated auxiliary contacts
- Operating ambience between -50°F (-45.5°C) and 165°F (73.8°C)
- UL and CSA recognized
Compatibility |
Diversitech: DGS107 |
Gemline: GS107 |
Klixon: 51172-131-5 |
White-Rodgers: 24A34-14 |
Product Specifications
- TIMINGS4
- SWITCHES5
- TIMINGS OFF M3 M41-160
- TIMINGS OFF M1 M21-160
- TIMINGS OFF M7 M81-160
- TIMINGS OFF M5 M61-160
- TIMINGS ON M1 M21-160
- TIMINGS OFF M9 M101-160
- TIMINGS ON M5 M61-160
- TIMINGS ON M3 M41-160
- TIMINGS ON M9 M101-160
- TIMINGS ON M7 M81-160
- BRANDPackard
- MANUFACTURERS PART NUMBERHS24A3414
- DESCRIPTION2DPDT-SPST
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Packard FC90118 Fan Center - SPNO/SPNC Relay 120V
Item #: B238544
Not Yet Rated
Usually ships in 3 to 6 days
$23.50

Packard HS24A3414 Heat Sequencer - 4 Timings 5 Switches
$32.95
- Product Information
- Customer Review
- Product Q&A