discount codeFree shipping over 300

Applied at checkout

Solar Goes Green Solar LED Bright White Spot Light SGG-S12, Groud Mount, Outdoor

Solar Goes Green Solar LED Bright White Spot Light SGG-S12, Groud Mount, Outdoor

Item #: WBB1665355

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$129.99 up to 32% OFF

Price: $87.95

Quantity

Popular item in this category

Solar Goes Green LED Warm White Spot Light SGG-S12-WW, Groud Mount, Outdoor

Usually ships in 2 to 5 days

Not Yet Rated

$87.95

Customers Also Viewed

Solar Goes Green Solar LED Bright White Spot Light SGG-S12, Groud Mount, Outdoor

Solar Goes Green SGG-S12 The brightest outdoor solar spot lights available on the market. This heavy duty fixture is packed with 12 high powered Super Bright White LED bulbs, and is made from pro-grade cast aluminum. This light is a perfect solution for your outdoor lighting needs. Whether it is for solar garden lights or for getting a feel for how solar light has a practical application in your everyday needs, this light is a great solution. The Solar Goes Green SGG-S12 Solar Hi Intensity Spot Light with 12 high powered Super Bright White LED bulbs (light source) Light fixture and solar panel is connected by a 1 ft. cable, allowing ideal positioning of both. THREE mounting options available to assist you in making sure this will illuminate your flag, statuary, signs, walls or open areas correctly. Light comes standard with Ground Stake. Optional Flat Mounting Hardware or Flag Pole Mounting Hardware available. Fixture fully adjustable to point beam in any direction desired. Reflective casing provides powerful spot light. Turns on light automatically at night. Light illumination will last 8-10 hours based on full charge. Manual Off Switch- allows for light to stay off if desired. Perfect for lighting flags, trees, signs and open areas such as driveways, decks or walk ways. Water and Weather Resistant. 12 high powered super bright LED bulbs. Pro grade cast aluminum construction light and ground stake, Beam projection: 25 feet by 6 feet (cone) . Battery-Li-ion 3.7V 2000 rechargeable battery (included) - replace every 12-18 months. Light fixture size: 5" high x 3.5" wide. Solar panel size: 7" wide x 8" tall.

Product Specifications

  • BRANDSolar Goes Green
  • MANUFACTURER'S PART NUMBERSGG-S12
  • WIDTH INCHES3
  • HEIGHT INCHES3
  • LENGTH INCHES7
  • TYPEOutdoor
  • COLOR TEMPERATURE6000
  • AVERAGE LIFE HOURS50000
  • DESCRIPTIONSolar LED Bright White Spot Light
  • COLOR FINISHBlack
  • MOUNTING TYPEGroud Mount
  • LAMPS INCLUDEDYes
  • LUMENS84
  • VOLTAGE3.7
  • BASE TYPELED
  • PACKAGE QUANTITY1
  • DIAMETER INCHES3
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dave D

    Date: November 03, 2017

    Home owner
    Your review:
    I have Had this lite for about 3 weeks. Works very well
    Pros:
    You will need more than 1 to lite a 4 X 6 Us Flag. You can change the Batteries if needed
    Cons:
    The Flag pole mounting bracket is cheap plastic. the ground stacks are very good
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Solar Goes Green Solar LED Bright White Spot Light SGG-S12, Groud Mount, Outdoor

Solar Goes Green Solar LED Bright White Spot Light SGG-S12, Groud Mount, Outdoor

Item #: WBB1665355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top