Gama Sonic GS-94B-T Victorian Solar Lamp Post - Triple Lamps - Black
See all 11 items in product family

Gama Sonic GS-94B-T Victorian Solar Lamp Post - Triple Lamps - Black

Item #: WBB442476

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 479.95
Product Information
Customer Review
Product Q&A
The Gama Sonic GS-94BT Victorian solar lamp post with a triple-lantern solar light fixture is the perfect energy-saving and money-saving replacement for outdated electric or gas-powered outdoor lighting, and its 19th-century-streetlamp design will add style and distinction wherever it's installed. Standing 90 inches tall, the rust-resistant cast-aluminum lamp post features three lanterns with a powder-coated black finish and requires no electrical wiring to set up. Just put the Victorian GS-94B-T where you want it, and let the sun do the rest. Each lantern has an internal Lithium Ion battery and an integrated solar panel. The battery pack charges when sunlight hits the panel. At dusk, nine bright-white LEDs per lantern will turn on automatically and shine through the beveled glass panes for up to eight hours at a brightness of 150 lumens on a full solar charge--that's 450 lumens from all the lights combined. For longer run times, switch the brightness mode to low. In either mode, Gama Sonic's patented cone reflector enhances the glow. Each lantern's monocrystalline silicon solar panel is protected by weather-resistant, cleanable tempered glass that helps ensure long-lasting reliability. The replaceable, plugged battery packs are good for about 1,000 charges. With proper setup for optimal sun exposure, a sunny day without cloud cover should be sufficient to provide a full recharge. Recharging speed will vary based on weather conditions, but no charging will occur if direct sun does not shine on the solar panels. Do not locate the lamp post in a shaded area. At Gama Sonic, our goal is to build the world's best solar lights. For any product questions or unexpected issues with your Gama Sonic product, Gama Sonic support at our Atlanta headquarters is here to help.
  • LED Light Bulbs and Batteries Included

Product Specifications

    • BRANDGama Sonic
    • MANUFACTURER'S PART NUMBERGS-94B-T
    • WIDTH INCHES25
    • HEIGHT INCHES90
    • NUMBER OF LED BULBS33
    • COLOR FINISHBlack
    • LUMENS450
    • HOURSUp to 12 Hours
    • WEIGHT LBS21.4
    • BATTERY TYPELi-ion
    • LAMP TYPESuper Bright LED
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed