Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Solar Goes Green Wall Mounting Brackets SGG-WallMT-S12, Outdoor, For Use W/SGG-S12 LED

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Solar Goes Green Wall Mounting Brackets SGG-WallMT-S12, Outdoor, For Use W/SGG-S12 LED

Item #: WBB1665357

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.99 Save up to 22%
Price: $ 15.50
Product Information
Customer Review
Product Q&A
Solar Goes Green Wall Mounting Brackets SGG-WallMT-S12, Outdoor, For Use W/SGG-S12 LED

Solar Goes Green SGG-WallMT-S12 Wall Mounting Brackets for SGG-S12 LED Solar Spot Light and Solar Panel

Product Specifications

    • BRANDSolar Goes Green
    • MANUFACTURER'S PART NUMBERSGG-WallMT-S12
    • WIDTH INCHES3
    • HEIGHT INCHES1
    • VOLTAGE--
    • LAMPS INCLUDEDN
    • DIAMETER INCHES2
    • COLOR TEMPERATURE--
    • PACKAGE QUANTITY1
    • COLOR FINISHBLACK
    • LENGTH INCHES2
    • AVERAGE LIFE HOURS--
    • DESCRIPTIONWall Mounting Brackets for SGG-S12 LED Solar Spot Light and Solar Panel
    • MOUNTING TYPEMount Accessory
    • TYPEOutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!