Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2000-2500 Watt/ 24V 3100-4000 Watt - Includes FBL-300 & 2/0 Wire

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

2000-2500 Watt/ 24V 3100-4000 Watt - Includes FBL-300 & 2/0 Wire

Item #: WBB851333

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 244.95
Product Information
Customer Review
Product Q&A
Go Power! DC Inverter Installation Kits include everything you will need to properly connect your Go Power! Inverter to the batteries. 10' large gauge battery cables, tie downs, appropriate amp inverter fuse and mounting block.

Product Specifications

    • BRANDGo Power
    • MANUFACTURER'S PART NUMBERGPDCKIT4
    • WIDTH INCHES16.5
    • HEIGHT INCHES4
    • AMPS--
    • LENGTH INCHES13-1/2
    • WATTAGE2500
    • WEIGHT LBS12
    • TYPE OF CONNECTOR--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!