Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
320 WATT/18.28 AMP SOLAR KIT WITH GP-SW2000-12, GP-SWR-B, GP-DC-KIT4, GP-TS

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

320 WATT/18.28 AMP SOLAR KIT WITH GP-SW2000-12, GP-SWR-B, GP-DC-KIT4, GP-TS

Item #: WBB851319

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,759.00
Product Information
Customer Review
Product Q&A
The Solar Elite System is a complete power system package ideal for full-time RVers. It features a powerful 320-watt solar charging system, a pure sine wave 2000-watt inverter, automatic stand-by battery charging and hands-free shore power/inverter switching. Dry camping freedom without a generator. Everything you need to make your RV ready for the road.

Product Specifications

    • BRANDGo Power
    • MANUFACTURER'S PART NUMBERSOLARELITE
    • WIDTH INCHES30
    • HEIGHT INCHES19
    • MAXIMUM POWER POINT CURRENT (IMPP)18.28A
    • WATTAGE320
    • MODULE EFFICIENCY17.80 Percent
    • TYPE OF CONNECTORMC4
    • AMPS18.28
    • LENGTH INCHES64
    • WEIGHT LBS170
    • NUMBER OF CELLS36
    • MAXIMUM POWER POINT VOLTAGE (VMPP)18V
    • MAX PEAK POWER (PMAX)320W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!