Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
120 WATT / 6.6 AMP Portable Solar Charging Kit

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

120 WATT / 6.6 AMP Portable Solar Charging Kit

Item #: WBB851356

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 555.00
Product Information
Customer Review
Product Q&A
Portable Solar Power! - The Go Power! portable folding solar kit sets up in minutes with no installation or mounting required. This kit is designed to be left on the ground while parked, and has adjustable tilting legs for the optimum tilt angle. The solar controller is built in and includes a 16 foot cable to give you range to track the sun. Complete with a storage bag for when not in use. The model produces 120 Watts / 6.6 Amps per hour of peak sunlight. 1 per box.

Product Specifications

    • BRANDGo Power
    • MANUFACTURER'S PART NUMBERGPPSK120
    • WIDTH INCHES19
    • HEIGHT INCHES2-3/4
    • MAXIMUM POWER POINT CURRENT (IMPP)6.7A
    • MODULE EFFICIENCY--
    • TYPE OF CONNECTORAnderson Connector
    • AMPS6.7
    • LENGTH INCHES32-1/2
    • WEIGHT LBS33
    • NUMBER OF CELLS36
    • MAXIMUM POWER POINT VOLTAGE (VMPP)18V
    • MAX PEAK POWER (PMAX)120W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!