Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Amp Pulse Width Modulated Digital Solar Controller - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

30 Amp Pulse Width Modulated Digital Solar Controller - Min Qty 2

Item #: WBB851323

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($253.90)

Price: $126.95
Product Information
Customer Review
Product Q&A
30 Amp Pulse Width Modulated solar charge controller is used to ensure that your solar system does not overcharge your batteries. It uses a 4 stage charging system with optional equalize setting, to charge and protect your battery bank. The GP-PWM-30 features a LCD digital display that shows solar array charge current, system battery voltage and battery capacity.

Product Specifications

    • BRANDGo Power
    • MANUFACTURER'S PART NUMBERGPPWM30
    • WIDTH INCHES7.5
    • HEIGHT INCHES1-3/8
    • MAXIMUM POWER POINT CURRENT (IMPP)--
    • MODULE EFFICIENCY--
    • TYPE OF CONNECTOR--
    • AMPS30
    • LENGTH INCHES4-1/4
    • WEIGHT LBS1
    • NUMBER OF CELLS--
    • MAXIMUM POWER POINT VOLTAGE (VMPP)--
    • MAX PEAK POWER (PMAX)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!