Solar Ventilation
Brand
Voltage
Type
Length
Mounting Location
Material
Width
Height
Color
Price
Attic Breeze® GEN 3 AB-3523A-BRN Self-Flashing Attached Solar Attic Fan 35W Brown
Color
Brown
Watts
30 W
Length
28 in
Width
28 in
Attic Breeze® GEN 3 AB-2523A-BLK Self-Flashing Attached Solar Attic Fan 25W Black
Color
Black
Watts
20 W
Length
28 in
Width
28 in
Color
Brown
Watts
20 W
Length
20 in
Width
20 in
Color
Gray
Watts
20 W
Length
28 in
Width
28 in
Color
Black
Watts
30 W
Length
24 in
Width
24 in
Color
Gray
Watts
30 W
Length
28 in
Width
28 in
Color
Tan
Color
Gray
Watts
20 W
Length
24 in
Width
24 in
Attic Breeze® GEN 3 AB-3523A-BLK Self-Flashing Attached Solar Attic Fan 35W Black
Color
Black
Watts
30 W
Length
28 in
Width
28 in
Color
Brown
Watts
20 W
Length
22 in
Width
22 in
Color
Gray
Watts
30 W
Length
24 in
Width
24 in
Attic Breeze® GEN 3 AB-3543A-TCT Curb Mount Attached Solar Attic Fan 35W Terra Cotta
Color
Brown
Watts
30 W
Length
24 in
Width
24 in
Color
Green
Watts
40 W
Length
7 in
Width
14-1/2 in
Attic Breeze® Breeze Mate™ CS-10A Solar Ventilation System (Attached Models Only)
Color
Mill
Watts
12.6 W
QuietCool Solar Attic Roof Mount Fan AFR SLR-30W, 120V, 1092 CFM, Black, 14" Diameter
Color
Black
Watts
40 W
Length
23 in
Width
23 in
Ventamatic® Steel Solar Attic Roof Mount Fan With Dome-Mounted Panel VX1000SOLDOMBRN, Brown